Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10
Mfr # U38801.009.0287
Zoro # G2512259
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 150
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.009.0287
- Zoro # G2512259
- UPC # 190735487426
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 7/8 in |
Actual Inside Dia. | 2.862 in |
Nominal Outside Dia. | 3 1/16 in |
Actual Outside Dia. | 3.068 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 150 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 3/32 in, Actual Inside Dia. 2.862 in, Actual Width 0.103 in, Dash Number 150, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 1/16 in, Actual Outside Dia. 3.068 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Rusticware 935ORB 1-1/4" Cabinet Knob Bronze (935ORB)
- ZORO SELECT 1 15/32 in W x 2 3/4 in H Bright Zinc Plated Spring Hinge (4PA74)
- PAMEX 180 Degree Door Viewer for 1-3/8" to 2-1/4" Door Satin Nickel Finish (DD01180SN)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 1 OAL, PK3 (1NAV3)
- ZORO SELECT O-Ring, Buna N, Dash 233, 2-7/8, 3.137, PK25 (U38801.012.0287)
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38801.006.0287)
- ZORO SELECT O-Ring, Dash 932, Buna N, 0.11 In., PK25 (1CRX4)
- ZORO SELECT O-Ring, Dash 138, Viton, 0.1 In., PK10 (U38871.009.0212)
- ZORO SELECT Brown Viton O-Ring, Dash 121, PK25 (ZUSAVB75121)
- ZORO SELECT O-Ring, Silicone, Dash 435, 5-3/4, 6.275, PK5 (U38883.025.0575)
- ZORO SELECT O-Ring, Buna N, Dash 126, 1-3/8, 1.568, PK25 (U38801.009.0137)
- Zoro Select Individual & Bulk O-Rings