Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10
Mfr # U38805.009.0237
Zoro # G2510755
product price: $2.59
/pk 10, $0.26/ea
$2.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 142
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.009.0237
- Zoro # G2510755
- UPC # 190735488928
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.362 in |
Nominal Outside Dia. | 2 9/16 in |
Actual Outside Dia. | 2.568 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Details
Dash Number | 142 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Dectectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 3/32 in, Actual Inside Dia. 2.362 in, Actual Width 0.103 in, Dash Number 142, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 9/16 in, Actual Outside Dia. 2.568 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZCO Ozco 54207 Laredo Sunset Lite 4X4 Post Base, (1 Per Pack) (54207)
- RACK’EM RACKS RackEm Racks 4030 17 in. 5-Hook Utility Rack - White (4030)
- HILLMAN 50Pk20Lb Picture Hanger (42083)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2868pri1501CLETRH10B4916)
- ZORO SELECT O-Ring, Buna N, Dash 036, 2-3/8, 2.504, PK10 (U38805.006.0237)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK10 (U38805.012.0237)
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38871.009.0181)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38801.006.0106)
- ZORO SELECT O-Ring, Buna N, Dash 341, 3-1/2, 3.895, PK5 (U38805.018.0350)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK10 (1RHV1)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK50 (U38869.009.0068)
- Zoro Select Individual & Bulk O-Rings