Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 131, 1-11/16" I.D, PK10
Mfr # U38805.009.0168
Zoro # G2510868
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 131
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.009.0168
- Zoro # G2510868
- UPC # 190735488812
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 11/16 in |
Actual Inside Dia. | 1.674 in |
Nominal Outside Dia. | 1 7/8 in |
Actual Width | 0.103 in |
Actual Outside Dia. | 1.88 in |
Nominal Width | 3/32 in |
Details
Dash Number | 131 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 90 |
Durometer (Hardness) Rating | Very Hard |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 1 11/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.674 in, Actual Width 0.103 in, Dash Number 131, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 1 7/8 in, Actual Outside Dia. 1.88 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Door Levers Lifetime Brass (5455V.003.PRIV)
- PRIME-LINE 20PK BRZ Scr Corner (PL 15767)
- RANDALL TRACK FOR 3/4In. (8 FT A-8042)
- MASTER LOCK Padlock Cmb Vrtclr 4-Dgt 7/8In (643DASTWD)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 130mm ID (ZUSAV2.5X130)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0034)
- ZORO SELECT FFKM O-Ring, Dash 010 (ZUSADC75010)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 235mm ID (ZUSAH5X235)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- ZORO SELECT O-Ring, Dash 118, Viton, 0.1 In., PK50 (U38875.009.0087)
- ZORO SELECT O-Ring, Dash 232, Viton, 0.13 In., PK10 (U38871.012.0275)
- Zoro Select Individual & Bulk O-Rings