Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 124, 1-1/4, 1.443, PK25
Mfr # U38801.009.0125
Zoro # G2512511
original price:
$2.15
7% off
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 124
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.009.0125
- Zoro # G2512511
- UPC # 190735487167
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 1.237 in |
Nominal Outside Dia. | 1 7/16 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 1.443 in |
Actual Width | 0.103 in |
Details
Dash Number | 124 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 3/32 in, Actual Inside Dia. 1.237 in, Actual Width 0.103 in, Dash Number 124, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 7/16 in, Actual Outside Dia. 1.443 in, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- EJOY Acoustic Vinyl Wall Cladding Siding Board, 94 x 23.6 x 0.8 (ACP_LightColdOak)
- SCHLAGE Control Key Blank, Embossed Both Sides, EF Keyway (SCH-35-056-EF)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C280CB)
- ZORO SELECT O-Ring, Dash 013, Viton, 0.07 In., PK25 (1RGR8)
- ZORO SELECT O-Ring, Buna N, Dash 148, 2-3/4, 2.943, PK10 (U38801.009.0275)
- ZORO SELECT O-Ring, Dash 274, Viton, 0.13 In., PK2 (U38871.012.1000)
- ZORO SELECT O-Ring, Dash 021, EPDM, 0.07 In., PK10 (5JJV1)
- ZORO SELECT O-Ring, Buna N, Dash 359, 5-3/4, 6.145, PK2 (U38805.018.0575)
- ZORO SELECT O-Ring, Buna N, Dash 120, 1, 1.193, PK50 (U38801.009.0100)
- ZORO SELECT O-Ring, EPDM, Dash 112, 1/2, 0.693, PK50 (U38869.009.0050)
- Zoro Select Individual & Bulk O-Rings