Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 115, 11/16, 0.88, PK50
Mfr # U38801.009.0068
Zoro # G2512609
product price: $2.69
/pk 50, $0.05/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 115
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.009.0068
- Zoro # G2512609
- UPC # 190735487075
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11/16 in |
Actual Inside Dia. | 0.674 in |
Nominal Outside Dia. | 7/8 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.88 in |
Actual Width | 0.103 in |
Details
Dash Number | 115 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.674 in, Actual Width 0.103 in, Dash Number 115, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 7/8 in, Actual Outside Dia. 0.88 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Door Bolts, Jamb Bolt Oil Rubbed Bronze (PDB42U10B)
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum (18041CNB84)
- KWIKSET Tylo Priv Adj Pbrs Bx (93001-923)
- PEMKO 157A36 36" Offset Saddle Threshold Mill Aluminum (157A36)
- ZORO SELECT O-Ring, Dash 110, PTFE, 0.1 In., PK25 (1RGD8)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK25 (M38801.050.0120)
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- ZORO SELECT O-Ring, Dash 013, Silicone, 0.07 In., PK100 (U38883.006.0043)
- ZORO SELECT O-Ring, Buna N, Dash 263, 7-1/4, 7.512, PK2 (U38805.012.0725)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0133)
- ZORO SELECT O-Ring, Dash 124, Silicone, 0.1 In., PK25 (U38883.009.0125)
- Zoro Select Individual & Bulk O-Rings