Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50
Mfr # U38801.009.0050
Zoro # G2512636
original price:
$2.49
13% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 112
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.009.0050
- Zoro # G2512636
- UPC # 190735487044
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1/2 in |
Actual Inside Dia. | 0.487 in |
Nominal Outside Dia. | 11/16 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.693 in |
Details
Dash Number | 112 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Metal Detectable | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
FDA Approved | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/2 in, Nominal Width 3/32 in, Actual Inside Dia. 0.487 in, Actual Width 0.103 in, Dash Number 112, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 11/16 in, Actual Outside Dia. 0.693 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Adjustable, 14x15-1/2In (20TL34)
- ZORO SELECT Full Face PTFE Flange Gasket for 3" Pipe, 1/16" Thick, #150 (BULK-FG-1150)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0152)
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 2 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x2)
- ZORO SELECT Metal Detectable FDA Buna-N O-Ring, Dash 224, PK5 (ZUSAH70MD224)
- ZORO SELECT O-Ring, EPDM, Dash 358, 5-5/8, 6.020, PK25 (U38883.018.0412)
- ZORO SELECT O-Ring, Viton, 62mm OD, PK8 (1RHY9)
- ZORO SELECT O-Ring, Dash 272, Buna N, 0.13 In., PK5 (U38801.012.0950)
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK25 (1CRV9)
- ZORO SELECT O-Ring, Buna N, 1-15/16, 2.131, PK10 (U38801.009.0193)
- ZORO SELECT O-Ring, Dash 908, Silicone, 0.08 In., PK50 (1WLE4)
- Zoro Select Individual & Bulk O-Rings