Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 109, 5/16, 0.505, PK50
Mfr # U38801.009.0031
Zoro # G2512660
product price: $1.89
/pk 50, $0.04/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 109
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.009.0031
- Zoro # G2512660
- UPC # 190735487013
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5/16 in |
Actual Inside Dia. | 0.299 in |
Nominal Outside Dia. | 1/2 in |
Actual Width | 0.103 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 0.505 in |
Details
Dash Number | 109 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/16 in, Nominal Width 3/32 in, Actual Inside Dia. 0.299 in, Actual Width 0.103 in, Dash Number 109, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.505 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 004, Viton, 0.07 In., PK100 (U38875.006.0007)
- SIMPLY FRAMES 3 in. H x 12 in. L Wall Plate Holder, Bright Silver (SW-123S)
- NATIONAL MFG 72 in. By-Pass Sliding Door Hardware, Galvanized (NM343087)
- RICHELIEU HARDWARE 10 1/8-inch (256 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8189256195)
- ZORO SELECT O-Ring, EPDM, Dash 127, 1-7/16, 1.630, PK5 (U38805.018.0262)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70013)
- ZORO SELECT O-Ring, Buna N, 49mm OD, PK25 (1RJP3)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 137, PK25 (ZUSAHSQ70137)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 014, PK25 (ZUSAH70LUB014)
- ZORO SELECT O-Ring, Viton, Dash 311, 9/16, 0.957, PK10 (U38871.018.0056)
- ZORO SELECT O-Ring, Dash 109, Buna N, 0.1 In., PK7000 (3GCY6)
- Zoro Select Individual & Bulk O-Rings