Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 049, 5, 5.129, PK2
Mfr # U38801.006.0500
Zoro # G2512758
product price: $1.45
/pk 2, $0.73/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 049
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.006.0500
- Zoro # G2512758
- UPC # 190735486924
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5 in |
Actual Inside Dia. | 4.989 in |
Nominal Outside Dia. | 5 1/8 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 5.129 in |
Actual Width | 0.07 in |
Details
Dash Number | 049 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5 in, Nominal Width 1/16 in, Actual Inside Dia. 4.989 in, Actual Width 0.07 in, Dash Number 049, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 5 1/8 in, Actual Outside Dia. 5.129 in, FDA Approved No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 4-1/2"W (4PE66)
- PRIME-LINE 3-1/2 in. Chrome plated Back Plate (2 pack) (U 9517)
- EKENA MILLWORK Thorton Rough Sawn Traditional Outlooker, Western Red Cedar, 6"W x 24"D x 24"H (OUT06X24X24THR01RWR)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- ZORO SELECT O-Ring, Buna N, Dash 159, 5, 5.193, PK10 (U38801.009.0500)
- ZORO SELECT O-Ring, Dash 429, Buna N, 0.27 In., PK5 (U38801.025.0500)
- ZORO SELECT O-Ring, Dash 353, Buna N, 0.21 In., PK5 (U38801.018.0500)
- ZORO SELECT O-Ring, Dash 214, Buna N, 0.13 In., PK10 (5JKA2)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 11 mm ID, PK10 (ZUSAQH2X11)
- ZORO SELECT Square Profile Viton O-Ring, Dash 214, PK5 (ZUSAVSQ70214)
- MTD O-Ring 15.6 Id X 1 (921-04422)
- Zoro Select Individual & Bulk O-Rings