Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10
Mfr # U38805.006.0325
Zoro # G2511166
original price:
$3.82
12% off
new price: $3.35
/pk 10, $0.34/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 042
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.006.0325
- Zoro # G2511166
- UPC # 190735488515
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 1/4 in |
Actual Inside Dia. | 3.239 in |
Nominal Outside Dia. | 3 3/8 in |
Actual Outside Dia. | 3.379 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Details
Dash Number | 042 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Durometer (Hardness) Rating | Very Hard |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 3.239 in, Actual Width 0.07 in, Dash Number 042, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 3 3/8 in, Actual Outside Dia. 3.379 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Grade 1, Single Cyl, SFIC Less Core, US26D, Rectangle Stk (70-485 26D)
- DEXTER BY SCHLAGE Deadbolt Locks, Cylindrical, Grade 1 (DB2000-SCT-626-KDC)
- MSI Volcanic Luxe Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0198-SAM)
- ZORO SELECT 1 11/16 in W x 2 1/2 in H Brass Door and Butt Hinge (1RBU3)
- ZORO SELECT O-Ring, Buna N, Dash 152, 3-1/4, 3.443, PK2 (U38805.009.0325)
- ZORO SELECT O-Ring, Buna N, Dash 339, 3-1/4, 3.645, PK5 (U38805.018.0325)
- ZORO SELECT O-Ring, Buna N, Dash 236, 3-1/4, 3.512, PK10 (U38805.012.0325)
- ZORO SELECT O-Ring, Dash 020, Viton, 0.07 In., PK25 (1RGT6)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1CRY1)
- ZORO SELECT Brown Viton O-Ring, Dash 905, PK25 (ZUSAVB75905)
- ZORO SELECT Brown Viton O-Ring, Dash 235, PK5 (ZUSAVB75235)
- Zoro Select Individual & Bulk O-Rings