Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10
Mfr # U38801.006.0287
Zoro # G2512837
product price: $2.15
/pk 10, $0.22/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 040
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.006.0287
- Zoro # G2512837
- UPC # 190735486849
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 7/8 in |
Actual Inside Dia. | 2.864 in |
Nominal Outside Dia. | 3 in |
Actual Width | 0.07 in |
Nominal Width | 1/16 in |
Actual Outside Dia. | 3.004 in |
Details
Dash Number | 040 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 7/8 in, Nominal Width 1/16 in, Actual Inside Dia. 2.864 in, Actual Width 0.07 in, Dash Number 040, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.004 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook/Hngr Tubular Gray (N112-002)
- AMEROCK Everyday Heritage 3 in 76 mm Center-to-Center Satin Nickel Cabinet Pull (BP53008G10)
- DTC 15in Soft-close Full Extension Zinc Drawer Slide with Locking Clips - 75 Lbs Weight Rating (SS20DD381H1)
- NATIONAL GUARD Safety Glass, 11" H, 1/4" Thickness (L-TG-1/4" 11"x11)
- ZORO SELECT O-Ring, Buna N, Dash 233, 2-7/8, 3.137, PK25 (U38801.012.0287)
- ZORO SELECT O-Ring, Buna N, Dash 150, 2-7/8, 3.068, PK10 (U38801.009.0287)
- ZORO SELECT O-Ring, Dash 219, Silicone, 0.13 In., PK25 (U38883.012.0131)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 240 (ZUSAV60240)
- ZORO SELECT O-Ring, Dash 461, Viton, 0.27 In. (U38875.025.1600)
- ZORO SELECT O-Ring, Dash 323, Buna N, 0.21 In., PK50 (U38801.018.0131)
- STERLING SEAL & SUPPLY 320 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL320X500)
- Zoro Select Individual & Bulk O-Rings