Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 036, 2-3/8, 2.504, PK10
Mfr # U38805.006.0237
Zoro # G2511227
product price: $2.19
/pk 10, $0.22/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 036
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38805.006.0237
- Zoro # G2511227
- UPC # 190735488454
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 3/8 in |
Actual Inside Dia. | 2.364 in |
Nominal Outside Dia. | 2 1/2 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 2.504 in |
Nominal Width | 1/16 in |
Details
Dash Number | 036 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 90 |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Metal Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 2.364 in, Actual Width 0.07 in, Dash Number 036, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, NBR 90, Nominal Outside Dia. 2 1/2 in, Actual Outside Dia. 2.504 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Bifold Pin Assembly (1-237)
- ILCO Ilco: 1 1/4" Mortise Cylinder, 6-Pin, Schlage C Keyway, Standard Cam, Keyed different, Satin Chrome (ILCO-7205SC1-26D-KD)
- LAMP 1-7/32" W x 1-47/64" H polished Torque Hinge (HG-ITM70)
- WRIGHT PRODUCTS Door Latch Knob/Lever Alum (V1000)
- ZORO SELECT O-Ring, Buna N, Dash 142, 2-3/8, 2.568, PK10 (U38805.009.0237)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK10 (U38805.012.0237)
- ZORO SELECT O-Ring, EPDM, Dash 441, 7, 7.525, PK2 (U38869.025.0700)
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK10 (1RHL5)
- ZORO SELECT O-Ring, Dash 317, EPDM, 0.21 In., PK50 (U38869.018.0093)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- USA INDUSTRIALS Buna-N O-Ring, Dash 152, PK50 (ZUSAH70152)
- Zoro Select Individual & Bulk O-Rings