Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 026, 1-1/4, 1.379, PK50
Mfr # U38801.006.0125
Zoro # G2512977
original price:
$2.93
12% off
new price: $2.55
/pk 50, $0.05/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 026
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.006.0125
- Zoro # G2512977
- UPC # 190735486702
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Actual Inside Dia. | 1.239 in |
Nominal Outside Dia. | 1 3/8 in |
Actual Outside Dia. | 1.379 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 026 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, NBR 70 |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/4 in, Nominal Width 1/16 in, Actual Inside Dia. 1.239 in, Actual Width 0.07 in, Dash Number 026, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 3/8 in, Actual Outside Dia. 1.379 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 25in Tilt Tube Balance (83-25R)
- ZORO SELECT O-Ring, Buna N, 44mm OD, PK25 (1RJK7)
- KABA ILCO Deburring Brush (D925102ZR)
- TRIMLITE 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- ZORO SELECT O-Ring, Silicone, Dash 371, 8-1/2, 8.895, PK5 (U38883.018.0850)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK100 (1RHE5)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0034)
- ZORO SELECT O-Ring, PTFE, MSDash 330, PK10 (1RFY8)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK25 (5JJX9)
- STERLING SEAL & SUPPLY 349 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A349X50)
- Zoro Select Individual & Bulk O-Rings