Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50
Mfr # U38801.006.0106
Zoro # G2513001
product price: $3.45
/pk 50, $0.07/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 023
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.006.0106
- Zoro # G2513001
- UPC # 190735486672
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 1/16 in |
Actual Inside Dia. | 1.051 in |
Nominal Outside Dia. | 1 3/16 in |
Actual Outside Dia. | 1.191 in |
Nominal Width | 1/16 in |
Actual Width | 0.07 in |
Details
Dash Number | 023 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 1.051 in, Actual Width 0.07 in, Dash Number 023, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 1 3/16 in, Actual Outside Dia. 1.191 in, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C09751121500S (C09751121500S)
- CAMDEN 'Universal' electric strike, 12/24V AC/DC, fail safe/fail secure operation, horizontal adju (CMD-CX-ED2079)
- ZORO SELECT O-Ring, Dash 005, Neoprene, 0.07 In., PK100 (1BUK9)
- SDC Latch Retraction Kit (LR100DXK)
- ZORO SELECT O-Ring, Dash 112, EPDM, 0.1 In., PK25 (5JJV5)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70014)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 1.5mm ID, PK50 (ZUSAH1X1.5)
- ZORO SELECT O-Ring, EPDM, Dash 220, 1-3/8, 1.637, PK25 (U38869.012.0137)
- ZORO SELECT O-Ring, Dash 326, Buna N, 0.21 In., PK50 (U38801.018.0162)
- ZORO SELECT O-Ring, Dash 212, PTFE, 0.13 In., PK10 (1RGH7)
- USA INDUSTRIALS Silicone O-Ring, Dash 049, PK5 (ZUSAS70FDA049)
- Zoro Select Individual & Bulk O-Rings