Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 8.6mm OD, PK100
Mfr # 1RJB8
Zoro # G0938655
product price: $1.35
/pk 100, $0.01/ea
$1.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RJB8
- Zoro # G0938655
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4.8 mm |
Actual Inside Dia. | 4.8 mm |
Nominal Outside Dia. | 8.6 mm |
Nominal Width | 1.9 mm |
Actual Width | 1.9 mm |
Actual Outside Dia. | 8.6 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4.8 mm, Nominal Width 1.9 mm, Actual Inside Dia. 4.8 mm, Actual Width 1.9 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 8.6 mm, Actual Outside Dia. 8.6 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-3/8" Diameter Distressed Antique Brass Belcastel 1 Cabinet Knob (MO6303ABM-D)
- EMTEK Satin Brass Pull, 220304US4 (220304US4)
- TE-CO Leveling Pad, Bltless, 1/2-13, 1-7/8in Base (44402)
- RV DESIGNER RV Designer H215 Barrel Catch - Metal Clip (H215)
- ZORO SELECT O-Ring, Dash 110, Viton, 0.1 In., PK25 (1RGU1)
- ZORO SELECT O-Ring, Dash 046, Neoprene, 0.07 In., PK10 (1BUR5)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 210, PK10 (ZUSAH50210)
- ZORO SELECT O-Ring, Dash 013, Buna N, 0.07 In., PK100 (U38801.006.0043)
- ZORO SELECT O-Ring, Dash 451, Buna N, 0.27 In., PK2 (U38801.025.1100)
- ZORO SELECT O-Ring, Dash 269, Viton, 0.13 In., PK2 (U38871.012.0875)
- ZORO SELECT O-Ring, Dash 220, Buna N, 0.13 In., PK10 (5JKA8)
- Zoro Select Individual & Bulk O-Rings