Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 7mm OD, PK25
Mfr # 1CUX1
Zoro # G3101874
product price: $1.25
/pk 25, $0.05/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 90 Shore A
Product Information
- Brand Zoro Select
- MFR # 1CUX1
- Zoro # G3101874
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3 mm |
Actual Inside Dia. | 3 mm |
Nominal Outside Dia. | 7 mm |
Actual Width | 2 mm |
Nominal Width | 2 mm |
Actual Outside Dia. | 7 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 3 mm, Nominal Width 2 mm, Actual Inside Dia. 3 mm, Actual Width 2 mm, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 7 mm, Actual Outside Dia. 7 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 5/8"H x 2-1/2"W x 52"L Alum. Rain Drip Guard (16DKB-52)
- SPEC Disc Spring, 0.5, Steel, Belleville, PK10 (B1262060)
- PRIMELINE TOOLS Drawer Guide Roller Assembly, 1 in. Diameter, Plastic Wheel On Steel (2 Pack) (MP7147)
- DELTANA Roller Catch Bright Brass (RCA336U3)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 6mm ID, PK100 (ZUSAH2.5X6)
- ZORO SELECT O-Ring, Dash 269, Buna N, 0.13 In., PK5 (U38801.012.0875)
- ZORO SELECT O-Ring, Dash 121, Neoprene, 0.1 In., PK100 (1BUW1)
- ZORO SELECT O-Ring, EPDM, Dash 279, 13, 13.262, PK5 (U38869.012.1300)
- ZORO SELECT O-Ring, Dash 904, Silicone, 0.07 In., PK50 (1WLD9)
- ZORO SELECT O-Ring, Dash 112, Neoprene, 0.1 In., PK100 (1BUV2)
- ZORO SELECT O-Ring, Dash 250, PTFE, 0.13 In., PK2 (1RGN2)
- Zoro Select Individual & Bulk O-Rings