Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 5.0mm W, PK10
Mfr # M38801.050.0300
Zoro # G3408067
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.050.0300
- Zoro # G3408067
- UPC # 190735485972
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 30 mm |
Actual Inside Dia. | 30 mm |
Nominal Outside Dia. | 40 mm |
Actual Width | 5 mm |
Actual Outside Dia. | 40 mm |
Nominal Width | 5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 30 mm, Nominal Width 5 mm, Actual Inside Dia. 30 mm, Actual Width 5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 40 mm, Actual Outside Dia. 40 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Premium Black Splitface Ledger Corner 6 in. X 18 in. Natural Slate Wall Tile, 6PK (ZOR-PNL-0136)
- ZORO SELECT Full Face Silicone Flange Gasket for 3" Pipe, 1/8" Thick, #150 (BULK-FG-1541)
- ZORO SELECT O-Ring, Dash 132, Viton, 0.1 In., PK10 (U38871.009.0175)
- STERLING SEAL & SUPPLY 337 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD337X125)
- ZORO SELECT O-Ring, Dash 121, Buna N, 0.1 In., PK100 (1RHE7)
- ZORO SELECT Viton O-Ring, 2.5mm Wide 100mm ID, PK2 (ZUSAV2.5X100)
- ZORO SELECT O-Ring, Buna N, Dash 339, 3-1/4, 3.645, PK5 (U38805.018.0325)
- ZORO SELECT O-Ring, PTFE, MSDash 120, PK25 (1RFX2)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0070)
- ZORO SELECT O-Ring, Dash 333, FEP w/Sil Core, 0.21 In. (1WLN8)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- Zoro Select Individual & Bulk O-Rings