Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 38mm OD, PK25
Mfr # 1CUZ5
Zoro # G0706754
product price: $2.15
/pk 25, $0.09/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 90 Shore A
Product Information
- Brand Zoro Select
- MFR # 1CUZ5
- Zoro # G0706754
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 32 mm |
Actual Inside Dia. | 32 mm |
Nominal Outside Dia. | 38 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 38 mm |
Actual Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Durometer (Hardness) Rating | Very Hard |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Item | O-Ring |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 32 mm, Nominal Width 3 mm, Actual Inside Dia. 32 mm, Actual Width 3 mm, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 38 mm, Actual Outside Dia. 38 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 3' Lock In Gutter Guard (6360X2)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- SECURITRON Shock Absorbing Strike, Steel, M32/M62/M82 (SASM)
- DELTANA Fire Rated Door Viewer; Satin Nickel Finish (55211U15-UL)
- ZORO SELECT O-Ring, Dash 047, Silicone, 0.07 In., PK10 (U38883.006.0450)
- ZORO SELECT Buna-N O-Ring, Dash 129, PK100 (ZUSAH70129)
- ZORO SELECT O-Ring, Dash 204, Neoprene, 0.13 In., PK100 (1BUW5)
- ZORO SELECT O-Ring, Buna N, Dash 238, 3-1/2, 3.762, PK5 (U38805.012.0350)
- ZORO SELECT Clean Room Buna-N O-Ring, Dash 115, PK25 (ZCLNH70FDA115)
- ZORO SELECT O-Ring, Buna N, Dash 033, 2, 2.129, PK25 (U38801.006.0200)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38805.006.0037)
- Zoro Select Individual & Bulk O-Rings