Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 37.7mm OD, PK25
Mfr # 1RJN7
Zoro # G2582133
product price: $1.79
/pk 25, $0.07/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RJN7
- Zoro # G2582133
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 30.7 mm |
Actual Inside Dia. | 30.7 mm |
Nominal Outside Dia. | 37.7 mm |
Actual Width | 3.5 mm |
Nominal Width | 3.5 mm |
Actual Outside Dia. | 37.7 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 30.7 mm, Nominal Width 3.5 mm, Actual Inside Dia. 30.7 mm, Actual Width 3.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 37.7 mm, Actual Outside Dia. 37.7 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Assort, Ext/Compr, Stl, 20 Pieces (3HPU7)
- RUBBERIFIC Rubber Splash Block, Brown, 2112 X 1114 Inch (SBET)
- TRIM-LOK Edge Trim Jumbo, Clip, 0.67 In W, 100 Ft (2000SB3X1/2-100)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-360CH)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38871.012.0287)
- ZORO SELECT O-Ring, Dash 110, Neoprene, 0.1 In., PK100 (1BUR9)
- ZORO SELECT O-Ring, Dash 041, Viton, 0.07 In., PK10 (U38871.006.0300)
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- ZORO SELECT Brown Viton O-Ring, Dash 010, PK100 (ZUSAVB75010)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK25 (1CUX5)
- ZORO SELECT Silicone O-Ring, 2mm Wide 7mm ID, PK50 (ZUSAS2X7)
- Zoro Select Individual & Bulk O-Rings