Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK5
Mfr # M38801.030.1800
Zoro # G3408259
product price: $9.25
/pk 5, $1.85/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.030.1800
- Zoro # G3408259
- UPC # 190735485781
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 180 mm |
Actual Inside Dia. | 180 mm |
Nominal Outside Dia. | 186 mm |
Actual Outside Dia. | 186 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | NBR 70 |
Metal Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 180 mm, Nominal Width 3 mm, Actual Inside Dia. 180 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 186 mm, Actual Outside Dia. 186 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Gooseneck Pedestal, 64"H, 35 lb. (64-9C-S)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- PAWLING Vinyl-4" Wing Corner Guard, 4'H, Safety Yellow, Heavy Duty Vinyl (CG-15-4-70)
- ZORO SELECT Concave Door Stop, Solid Brass (5U615)
- ZORO SELECT O-Ring, Dash 203, Viton, 0.13 In., PK25 (U38871.012.0031)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0034)
- ZORO SELECT O-Ring, Dash 010, EPDM, 0.07 In., PK25 (5JJU0)
- ZORO SELECT O-Ring, Buna N, Dash 273, 9-3/4, 10.012, PK2 (U38805.012.0975)
- ZORO SELECT O-Ring, Viton, 11mm OD, PK25 (1RHR8)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0043)
- ZORO SELECT O-Ring, Dash 239, Viton, 0.13 In., PK5 (U38871.012.0362)
- Zoro Select Individual & Bulk O-Rings