Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK5
Mfr # M38801.030.0895
Zoro # G3408295
original price:
$1.05
15% off
new price: $0.89
/pk 5, $0.18/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.030.0895
- Zoro # G3408295
- UPC # 190735485743
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 89.5 mm |
Actual Inside Dia. | 89.5 mm |
Nominal Outside Dia. | 95.5 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 95.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Item | O-Ring |
X-Ray Dectectable | No |
Metal Detectable | No |
Meets/Exceeds | NBR 70 |
X-Ray Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 89.5 mm, Nominal Width 3 mm, Actual Inside Dia. 89.5 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 95.5 mm, Actual Outside Dia. 95.5 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-3/4 in. x 9 in. Thick Solid Brass Lock and Door Reinforcer, 2-1/8 in (U 9588)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Satin Stainless Steel (8303-8 US32D 3.5X15)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3200, 30 x 30 x 1/8" (3200-30125)
- ZORO SELECT O-Ring, Dash 327, Buna N, 0.21 In., PK50 (U38801.018.0175)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38805.012.0131)
- ZORO SELECT O-Ring, Dash 046, Silicone, 0.07 In., PK10 (U38883.006.0425)
- ZORO SELECT O-Ring, Viton, 1.9mm W, PK50 (M38871.019.0057)
- ZORO SELECT O-Ring, Buna N, Dash 226, 2, 2.262, PK25 (U38801.012.0200)
- ZORO SELECT Silicone O-Ring, 2mm Wide 35mm ID, PK5 (ZUSAS70FDA2X35)
- YORK Gasket, O-Ring (028-12961-003)
- Zoro Select Individual & Bulk O-Rings