Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK5
Mfr # M38801.030.0660
Zoro # G3408356
original price:
$2.75
16% off
new price: $2.29
/pk 5, $0.46/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.030.0660
- Zoro # G3408356
- UPC # 190735485682
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 66 mm |
Actual Inside Dia. | 66 mm |
Nominal Outside Dia. | 72 mm |
Actual Outside Dia. | 72 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Meets/Exceeds | NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 66 mm, Nominal Width 3 mm, Actual Inside Dia. 66 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 72 mm, Actual Outside Dia. 72 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- ACOUSTIC CEILING PRODUCTS Great Lakes Tin 48" Huron Tin Crown Molding in Penny Vein - 195-05 (195-05)
- MIDWEST FASTENER 1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK (75927)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70014)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38875.018.0287)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK100 (U38801.006.0031)
- ZORO SELECT O-Ring, Buna N, Dash 229, 2-3/8, 2.637, PK25 (U38801.012.0237)
- ZORO SELECT O-Ring, EPDM, Dash 441, 7, 7.525, PK2 (U38869.025.0700)
- ZORO SELECT Square Profile Viton O-Ring, Dash 023, PK10 (ZUSAVSQ70023)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 227, PK50 (ZUSAH90227)
- Zoro Select Individual & Bulk O-Rings