Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK5
Mfr # M38801.030.0620
Zoro # G3408371
product price: $2.95
/pk 5, $0.59/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.030.0620
- Zoro # G3408371
- UPC # 190735485668
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 62 mm |
Actual Inside Dia. | 62 mm |
Nominal Outside Dia. | 68 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 68 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | NBR 70 |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 62 mm, Nominal Width 3 mm, Actual Inside Dia. 62 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 68 mm, Actual Outside Dia. 68 mm, FDA Approved No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 15"W x 9 1/4"H x 1 1/8"P Sea Shell Center Onlay (ONL15X09X01SE)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ5)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3036)
- DELTANA Storm Door Latch, Round, Tubular Lock Black (SDL980U19)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38875.018.0287)
- ZORO SELECT O-Ring, Dash 159, Viton, 0.1 In., PK2 (U38871.009.0500)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 11mm ID, PK50 (ZUSAH2X11)
- ZORO SELECT O-Ring, Viton, 7mm OD, PK25 (1RHN6)
- ZORO SELECT O-Ring, Dash 009, Neoprene, 0.07 In., PK100 (1BUL4)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 60mm ID, PK25 (ZUSAH3.5X60)
- X1 TOOLS R-214 Square O-Ring ID: 1, CS 1/8, OD 1 1/4 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R214x20)
- Zoro Select Individual & Bulk O-Rings