Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0340
Zoro # G3408575
product price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.030.0340
- Zoro # G3408575
- UPC # 190735485460
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 34 mm |
Actual Inside Dia. | 34 mm |
Nominal Outside Dia. | 40 mm |
Actual Outside Dia. | 40 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
Meets/Exceeds | NBR 70 |
Metal Detectable | No |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 34 mm, Nominal Width 3 mm, Actual Inside Dia. 34 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 40 mm, Actual Outside Dia. 40 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Eggshell, 3/4"W X 96"H (CGU-34-8-370)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG LH AL)
- ZORO SELECT Torsion Spring, 180 Deg, 0.803OD, PK6 (3HPJ5)
- PRIMELINE TOOLS Torsion Spring, Deflection Angle 180 deg. (GD 12308)
- ZORO SELECT O-Ring, Dash 317, EPDM, 0.21 In., PK50 (U38869.018.0093)
- ZORO SELECT O-Ring, Dash 250, Buna N, 0.13 In., PK10 (U38801.012.0500)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 11mm ID, PK50 (ZUSAH2X11)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK25 (U38871.009.0131)
- ZORO SELECT O-Ring, Dash 905, Viton, 0.07 In., PK25 (1WHN3)
- ZORO SELECT O-Ring, Dash 216, FEP, Viton Core, 0.13 In. (1WLX7)
- Zoro Select Individual & Bulk O-Rings