Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0330
Zoro # G3408581
product price: $2.59
/pk 10, $0.26/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.030.0330
- Zoro # G3408581
- UPC # 190735485453
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 33 mm |
Actual Inside Dia. | 33 mm |
Nominal Outside Dia. | 39 mm |
Nominal Width | 3 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 39 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 33 mm, Nominal Width 3 mm, Actual Inside Dia. 33 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 39 mm, Actual Outside Dia. 39 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A LA MAISON CEILINGS 39-in x 6-in 96-Pack Coffee Brown Smooth Surface-mount Ceiling Plank, 96PK (WP94ea-96)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 16"D x 12"H (BKTM02X16X12CGPBL)
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 107 (C8142-107-26D)
- PEMKO Door Sweep, Aluminum Flange Material (18061DNB36)
- ZORO SELECT Viton O-Ring, 4mm Wide 76mm ID (ZUSAV4X76)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (1CTB9)
- ZORO SELECT O-Ring, Dash 248, Viton, 0.13 In., PK5 (U38875.012.0475)
- ZORO SELECT O-Ring, Silicone, Dash 435, 5-3/4, 6.275, PK5 (U38883.025.0575)
- ZORO SELECT O-Ring, Dash 449, Viton, 0.27 In. (U38871.025.1000)
- ZORO SELECT Square Profile Viton O-Ring, Dash 211, PK10 (ZUSAVSQ70211)
- ZORO SELECT O-Ring, Dash 113, EPDM, 0.1 In., PK25 (5JJV6)
- Zoro Select Individual & Bulk O-Rings