Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0250
Zoro # G3408679
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.030.0250
- Zoro # G3408679
- UPC # 190735485361
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 25 mm |
Actual Inside Dia. | 25 mm |
Nominal Outside Dia. | 31 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 31 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | NBR 70 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 25 mm, Nominal Width 3 mm, Actual Inside Dia. 25 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 31 mm, Actual Outside Dia. 31 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (A10S LEV 605)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- ZORO SELECT O-Ring, EPDM, Dash 220, 1-3/8, 1.637, PK25 (U38869.012.0137)
- NATIONAL HARDWARE Hinge Adj Clos Brass 4In (N184-572)
- ZORO SELECT O-Ring, Dash 249, Buna N, 0.13 In., PK10 (U38801.012.0487)
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 (1CRZ5)
- ZORO SELECT O-Ring, Dash 316, Buna N, 0.21 In., PK50 (U38801.018.0087)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- ZORO SELECT O-Ring, Dash 115, EPDM, 0.1 In., PK25 (5JJV8)
- ZORO SELECT O-Ring, Buna N, Dash 212, 7/8, 1.137, PK25 (U38801.012.0087)
- ZORO SELECT O-Ring, Silicone, 5-1/2, 5.693, PK10 (U38883.009.0550)
- Zoro Select Individual & Bulk O-Rings