Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 3.0mm W, PK10
Mfr # M38801.030.0202
Zoro # G3408749
product price: $3.65
/pk 10, $0.37/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.030.0202
- Zoro # G3408749
- UPC # 190735485293
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 20.2 mm |
Actual Inside Dia. | 20.2 mm |
Nominal Outside Dia. | 26.2 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 26.2 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
FDA Approved | No |
X-Ray Detectable | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Meets/Exceeds | NBR 70 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 20.2 mm, Nominal Width 3 mm, Actual Inside Dia. 20.2 mm, Actual Width 3 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 26.2 mm, Actual Outside Dia. 26.2 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 36" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (3068pri8405GL)
- EMTEK Oil Rubbed Bronze Latch EMPP10B (EMPP10B)
- JACKSON Satin Aluminum 10 Series Left Hand Reverse Bevel Paddle Rim Panic Exit Device (311095PLS628)
- X1 TOOLS R-139 Square O-Ring ID: 2 3/16, CS 3/32, OD 2 3/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R139x24)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK100 (1RHD5)
- ZORO SELECT O-Ring, Dash 145, Viton, 0.1 In., PK10 (U38871.009.0256)
- ZORO SELECT O-Ring, Dash 210, Neoprene, 0.13 In., PK100 (1BUW6)
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38801.012.0075)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 226, PK2 (ZUSAV60226)
- ZORO SELECT O-Ring, Dash 212, PU, 0.13 In., PK10 (1WHB8)
- ZORO SELECT O-Ring, Buna N, Dash 116, 3/4, 0.943, PK50 (U38801.009.0075)
- Zoro Select Individual & Bulk O-Rings