Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.5mm W, PK50
Mfr # M38801.025.0120
Zoro # G3409178
product price: $3.95
/pk 50, $0.08/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.025.0120
- Zoro # G3409178
- UPC # 190735484869
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 12 mm |
Actual Inside Dia. | 12 mm |
Nominal Outside Dia. | 17 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Actual Outside Dia. | 17 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
FDA Approved | No |
Meets/Exceeds | NBR 70 |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12 mm, Nominal Width 2.5 mm, Actual Inside Dia. 12 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 17 mm, Actual Outside Dia. 17 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO 1-11/32" W x 1-1/2" H Duronotic Dark Bronze Pivot Hinge (IP-22-RH-DU INTERMEDIATE PIVOT)
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- PRIMELINE TOOLS Adjustable Nylon Bypass Door Guide, 1-1/4 in. (2 Pack) (N 6761)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 16.14 (HX1P1-002)
- ZORO SELECT O-Ring, Buna N, 16mm OD, PK100 (1CTC8)
- ZORO SELECT FFKM O-Ring, Dash 022 (ZUSADC75022)
- ZORO SELECT O-Ring, Silicone, Dash 435, 5-3/4, 6.275, PK5 (U38883.025.0575)
- ZORO SELECT O-Ring, Buna N, Dash 023, 1-1/16, 1.191, PK50 (U38805.006.0106)
- ZORO SELECT O-Ring, Dash 373, EPDM, 0.21 In., PK5 (U38869.018.0900)
- ZORO SELECT O-Ring, Dash 218, EPDM, 0.13 In., PK10 (5JJX1)
- ZORO SELECT Square Profile Viton O-Ring, Dash 111, PK25 (ZUSAVSQ70111)
- Zoro Select Individual & Bulk O-Rings