Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.5mm W, PK25
Mfr # M38801.025.0150
Zoro # G3409141
original price:
$2.35
8% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.025.0150
- Zoro # G3409141
- UPC # 190735484890
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 15 mm |
Actual Inside Dia. | 15 mm |
Nominal Outside Dia. | 20 mm |
Nominal Width | 2.5 mm |
Actual Outside Dia. | 20 mm |
Actual Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Detectable | No |
Meets/Exceeds | NBR 70 |
Metal Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 15 mm, Nominal Width 2.5 mm, Actual Inside Dia. 15 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 20 mm, Actual Outside Dia. 20 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" LH Prehung Door with Black Hinges (2468pri8730LH1D714)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Outside Dia.: 3-3/8" (D014150R202027)
- MSI Crisson Bevel Subway Peel And Stick SAMPLE Glass Mosaic Tile (ZOR-MD-0260-SAM)
- BALDWIN ESTATE Entry Handlesets Satin Black (6320.190.RLS)
- ZORO SELECT O-Ring, EPDM, Dash 349, 4-1/2, 4.895, PK5 (U38869.018.0450)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1CVA3)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 40mm ID, PK25 (ZUSAH2X40)
- ZORO SELECT Silicone O-Ring, 2mm Wide 50mm ID, PK10 (ZUSAS70FDA2X50)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (1CTC4)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0070)
- ZORO SELECT O-Ring, Dash 369, Buna N, 0.21 In., PK5 (U38801.018.0800)
- Zoro Select Individual & Bulk O-Rings