Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.5mm W, PK10
Mfr # M38801.025.0440
Zoro # G3408916
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.025.0440
- Zoro # G3408916
- UPC # 190735485125
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 44.0 mm |
Actual Inside Dia. | 44 mm |
Nominal Outside Dia. | 49.0 mm |
Actual Outside Dia. | 49.0 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Meets/Exceeds | NBR 70 |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 44 mm, Nominal Width 2.5 mm, Actual Inside Dia. 44 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 49 mm, Actual Outside Dia. 49 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 10-3/4 in. Brass Plated Reversible Casement Window Operator, for Parlyn Windows (Single Pack) (H 3687)
- MNG 5" Pull, Riverstone, Dark Antique Copper (84665)
- ZORO SELECT Plate, Tee, 2.5 X 2.5 In (4PB69)
- ZORO SELECT Fixed Roller, 5-1/2"L x 4"W (4PE68)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0440)
- ZORO SELECT O-Ring, Buna N, 52mm OD, PK25 (1RJP4)
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- ZORO SELECT O-Ring, Dash 114, PTFE, 0.1 In., PK25 (1RGE3)
- ZORO SELECT Viton O-Ring, 1mm Wide 8mm ID, PK50 (ZUSAV1X8)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHN3)
- ZORO SELECT O-Ring, Dash 118, EPDM, 0.1 In., PK25 (5JJW1)
- Zoro Select Individual & Bulk O-Rings