Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.5mm W, PK10
Mfr # M38801.025.0360
Zoro # G3408959
product price: $2.29
/pk 10, $0.23/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.025.0360
- Zoro # G3408959
- UPC # 190735485088
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 36 mm |
Actual Inside Dia. | 36 mm |
Nominal Outside Dia. | 41 mm |
Actual Outside Dia. | 41 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Meets/Exceeds | NBR 70 |
Item | O-Ring |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 36 mm, Nominal Width 2.5 mm, Actual Inside Dia. 36 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 41 mm, Actual Outside Dia. 41 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft., Alum (425-4)
- ZORO SELECT Torsion Spring, 90 Deg, 0.309OD, PK6 (3HPG4)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA, Outside Dia.: 3.050" (40MPU-250)
- KEYLESS FACTORY KeylessFactory: 2016-2019 Honda CR-V HR-V / 4-Button Shell / PN: 35118-T7S-A00 / MLBHLIK6-1T (RHS-HON-1473)
- ZORO SELECT O-Ring, Dash 231, Viton, 0.13 In., PK10 (U38871.012.0262)
- ZORO SELECT O-Ring, Silicone, Dash 204, 3/8, 0.637, PK25 (U38883.012.0037)
- ZORO SELECT Brown Viton O-Ring, Dash 263, PK2 (ZUSAVB75263)
- ZORO SELECT O-Ring, EPDM, Dash 332, 2-3/8, 2.77, PK50 (U38869.018.0237)
- ZORO SELECT Buna-N O-Ring, 8.4mm Wide 279.5mm ID (ZUSAH8.4X279.5)
- ZORO SELECT O-Ring, Dash 339, Viton, 0.21 In., PK5 (U38871.018.0325)
- ZORO SELECT Square Profile Viton O-Ring, Dash 210, PK10 (ZUSAVSQ70210)
- Zoro Select Individual & Bulk O-Rings