Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.5mm W, PK10
Mfr # M38801.025.0350
Zoro # G3408968
product price: $2.39
/pk 10, $0.24/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.025.0350
- Zoro # G3408968
- UPC # 190735485071
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 35 mm |
Actual Inside Dia. | 35 mm |
Nominal Outside Dia. | 40 mm |
Nominal Width | 2.5 mm |
Actual Outside Dia. | 40 mm |
Actual Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | NBR 70 |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 35 mm, Nominal Width 2.5 mm, Actual Inside Dia. 35 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 40 mm, Actual Outside Dia. 40 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side, Flat/Bracket Mount, Soft Close, PK2, 1/2"W (C 9301-E24D)
- KENAURD Kenaurd: High Security KIK Cylinder - 06 Keyway - 10B ORB (KHKC01-10B)
- MSI Retro Bianco Arabesque SAMPLE Glazed Porcelain Mesh-Mounted Mosaic Tile (ZOR-MD-0236-SAM)
- SECURAM Motor Driven SwingBolt Lock With Bolt Status (SRAM-EL-0601-S)
- ZORO SELECT O-Ring, Dash 150, Viton, 0.1 In., PK10 (U38875.009.0287)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK10 (M38801.015.0350)
- ZORO SELECT O-Ring, Dash 907, Buna N, 0.08 In., PK25 (1CRV9)
- ZORO SELECT O-Ring, Dash 321, Buna N, 0.21 In., PK50 (U38801.018.0118)
- ZORO SELECT Brown Viton O-Ring, Dash 002, PK100 (ZUSAVB75002)
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- ZORO SELECT O-Ring, Dash 141, Viton, 0.1 In., PK10 (U38875.009.0231)
- Zoro Select Individual & Bulk O-Rings