Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2.5mm W, PK10
Mfr # M38801.025.0290
Zoro # G3409001
product price: $2.35
/pk 10, $0.24/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # M38801.025.0290
- Zoro # G3409001
- UPC # 190735485033
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 29 mm |
Actual Inside Dia. | 29 mm |
Nominal Outside Dia. | 34 mm |
Actual Outside Dia. | 34 mm |
Actual Width | 2.5 mm |
Nominal Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Meets/Exceeds | NBR 70 |
Metal Detectable | No |
Item | O-Ring |
FDA Approved | No |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 29 mm, Nominal Width 2.5 mm, Actual Inside Dia. 29 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds NBR 70, Nominal Outside Dia. 34 mm, Actual Outside Dia. 34 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Spiral Balance, FR Series, Non-Tilt, 29 in., 3/8 in., Red Bearing Single Pack (FR 2920-343)
- SECO-LARM "Z" Bracket for mounting E-941SA-1200, E-941SA-1K2PD, E-941SA-1K2PQ, E-941DA-1K2Q and E-9 (SLM-E-941S-1K2/ZQ)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130KAWWG)
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Black (SDLS480U19)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0290)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0620)
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38801.006.0287)
- ZORO SELECT O-Ring, Dash 326, Viton, 0.21 In., PK10 (U38875.018.0162)
- ZORO SELECT O-Ring, Viton, 10mm OD, PK25 (1RHR7)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- ZORO SELECT O-Ring, Viton, 12.3mm OD, PK25 (1RHR1)
- Zoro Select Individual & Bulk O-Rings