Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 21mm OD, PK100
Mfr # 1RJH3
Zoro # G3352946
original price:
$5.95
9% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RJH3
- Zoro # G3352946
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 16 mm |
Actual Inside Dia. | 16 mm |
Nominal Outside Dia. | 21 mm |
Actual Outside Dia. | 21 mm |
Nominal Width | 2.5 mm |
Actual Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 16 mm, Nominal Width 2.5 mm, Actual Inside Dia. 16 mm, Actual Width 2.5 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 21 mm, Actual Outside Dia. 21 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 18 1/8"W x 18 1/8"H x 2 1/4"P Temple Corner Onlay (ONL18X18X02TE)
- ALTRONIX Off-Line Power Supply, 24VDC, 10 Amp (OLS250)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1030AF)
- DON-JO Don-Jo: Electric Strike Filler Plate 9" x 1 3/8", Silver Plated (DNJ-AF-291-SL)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 52mm ID, PK25 (ZUSAH2X52)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- ZORO SELECT O-Ring, Buna N, Dash 042, 3-1/4, 3.379, PK10 (U38805.006.0325)
- ZORO SELECT O-Ring, Buna N, Dash 235, 3-1/8, 3.387, PK10 (U38805.012.0312)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (U38871.009.0056)
- ZORO SELECT O-Ring, Dash 120, Silicone, 0.1 In., PK50 (U38883.009.0100)
- STERLING SEAL & SUPPLY 171 EPDM O-Ring 70A Shore Black, -125 Pack (OREPD171X125)
- Zoro Select Individual & Bulk O-Rings