Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 2-13/16, 3.006, PK10
Mfr # U38801.009.0281
Zoro # G2512268
product price: $2.35
/pk 10, $0.24/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 149
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Product Information
- Brand Zoro Select
- MFR # U38801.009.0281
- Zoro # G2512268
- UPC # 190735487419
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2 13/16 in |
Actual Inside Dia. | 2.8 in |
Nominal Outside Dia. | 3 in |
Nominal Width | 3/32 in |
Actual Outside Dia. | 3.006 in |
Actual Width | 0.103 in |
Details
Dash Number | 149 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, NBR 70 |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 2 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 2.8 in, Actual Width 0.103 in, Dash Number 149, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, NBR 70, Nominal Outside Dia. 3 in, Actual Outside Dia. 3.006 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1, Single Cyl Classroom, FSIC Less Core, US4, Rectangle Stk (B663J 606)
- HES Elec. Strike, Elec. Strike, M.Duty, 12/24VDC, M.Duty (8000C)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000)
- ROCKWOOD Door Coordinators (576 US26D)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1WHN5)
- ZORO SELECT O-Ring, Dash 035, Viton, 0.07 In., PK10 (U38871.006.0225)
- ZORO SELECT O-Ring, Dash 145, Viton, 0.1 In., PK10 (U38871.009.0256)
- ZORO SELECT X-Profile Buna-N O-Ring, 2 mm Wide 4 mm ID, PK10 (ZUSAQH2X4)
- ZORO SELECT O-Ring, Dash 218, Buna N, 0.13 In., PK100 (1RHH1)
- ZORO SELECT O-Ring, Buna N, 2-11/16, 2.881, PK10 (U38805.009.0268)
- ZORO SELECT O-Ring, Dash 110, Neoprene, 0.1 In., PK100 (1BUR9)
- Zoro Select Individual & Bulk O-Rings