Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 18mm OD, PK100
Mfr # 1RJD6
Zoro # G0354961
product price: $2.95
/pk 100, $0.03/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RJD6
- Zoro # G0354961
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14 mm |
Actual Inside Dia. | 14 mm |
Nominal Outside Dia. | 18 mm |
Nominal Width | 2 mm |
Actual Width | 2 mm |
Actual Outside Dia. | 18 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14 mm, Nominal Width 2 mm, Actual Inside Dia. 14 mm, Actual Width 2 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 18 mm, Actual Outside Dia. 18 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE 4603 Rectifier (4603)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK10 (1RGV3)
- ALTRONIX Power Supply/Charger Board (SMP5PM)
- ZORO SELECT O-Ring, Buna N, 21mm OD, PK25 (1CUY3)
- ZORO SELECT Buna-N O-Ring, Dash 421, PK5 (ZUSAH70421)
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (1CTB9)
- ZORO SELECT O-Ring, PTFE, MSDash 334, PK10 (1RFY9)
- ZORO SELECT O-Ring, Buna N, Dash 359, 5-3/4, 6.145, PK2 (U38805.018.0575)
- ZORO SELECT Buna-N O-Ring, Dash 407, PK5 (ZUSAH70407)
- ZORO SELECT O-Ring, Buna N, Dash 020, 7/8, 1.004, PK50 (U38801.006.0087)
- Zoro Select Individual & Bulk O-Rings