Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 15.8mm OD, PK100
Mfr # 1RJF4
Zoro # G0988486
product price: $1.59
/pk 100, $0.02/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RJF4
- Zoro # G0988486
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 11 mm |
Actual Inside Dia. | 11 mm |
Nominal Outside Dia. | 15.8 mm |
Actual Width | 2.4 mm |
Actual Outside Dia. | 15.8 mm |
Nominal Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Dectectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 11 mm, Nominal Width 2.4 mm, Actual Inside Dia. 11 mm, Actual Width 2.4 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15.8 mm, Actual Outside Dia. 15.8 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALOCK Electromagnetic Lock, 1500lb., 3000 Series (3002 DSM2)
- EKENA MILLWORK 2 1/4"H x 2 1/4"P x 3 1/4"F x 94 1/2"L Jefferson Traditional Smooth Crown Moulding (MLD02X02X03JE)
- PRIME-LINE Hole Filer Plate Silver (U 10446)
- ALARM CONTROLS Push Button, 5 in. H, w/Pneumatic Switch (TS-14)
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK25 (5JJY8)
- ZORO SELECT O-Ring, Dash 442, FEP w/Sil Core, 0.27 In. (1WLP9)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK100 (1WHJ9)
- ZORO SELECT O-Ring, Dash 910, Silicone, 0.09 In., PK50 (1WLE6)
- ZORO SELECT O-Ring, Dash 266, EPDM, 0.13 In., PK5 (U38869.012.0800)
- ZORO SELECT Silicone O-Ring, 4mm Wide 38mm ID, PK10 (ZUSAS70FDA4X38)
- ZORO SELECT O-Ring, Buna N, 12.3mm OD, PK100 (1RJB3)
- Zoro Select Individual & Bulk O-Rings