Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 15.6mm OD, PK100
Mfr # 1RJF3
Zoro # G1817383
product price: $1.79
/pk 100, $0.02/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RJF3
- Zoro # G1817383
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10.8 mm |
Actual Inside Dia. | 10.8 mm |
Nominal Outside Dia. | 15.6 mm |
Actual Outside Dia. | 15.6 mm |
Nominal Width | 2.4 mm |
Actual Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
Metal Detectable | No |
X-Ray Dectectable | No |
FDA Approved | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10.8 mm, Nominal Width 2.4 mm, Actual Inside Dia. 10.8 mm, Actual Width 2.4 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15.6 mm, Actual Outside Dia. 15.6 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter House/Office Universal Key Blank 98 RU46 Single, 10PK (88084)
- MSI Black Domino 4 in. X 24 in. Glazed Porcelain Bullnose Wall Tile, 10PK (ZOR-PT-TR-0236)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-150RG-2)
- STERLING SEAL & SUPPLY 156 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A156X1000)
- ZORO SELECT O-Ring, Dash 342, Buna N, 0.21 In., PK25 (U38801.018.0362)
- ZORO SELECT O-Ring, Dash 215, Neoprene, 0.13 In., PK100 (1BUX2)
- ZORO SELECT Viton O-Ring, 2mm Wide 29.5mm ID, PK10 (ZUSAV2X29.5)
- ZORO SELECT O-Ring, Dash 353, Buna N, 0.21 In., PK5 (U38801.018.0500)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK100 (1RJC9)
- ZORO SELECT O-Ring, Dash 110, Neoprene, 0.1 In., PK100 (1BUR9)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 109, PK25 (ZUSAH70LUB109)
- Zoro Select Individual & Bulk O-Rings