Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 13.3mm OD, PK100
Mfr # 1RJB4
Zoro # G0342842
product price: $2.29
/pk 100, $0.02/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RJB4
- Zoro # G0342842
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 10.1 mm |
Actual Inside Dia. | 10.1 mm |
Nominal Outside Dia. | 13.3 mm |
Actual Width | 1.6 mm |
Actual Outside Dia. | 13.3 mm |
Nominal Width | 1.6 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
X-Ray Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 10.1 mm, Nominal Width 1.6 mm, Actual Inside Dia. 10.1 mm, Actual Width 1.6 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 13.3 mm, Actual Outside Dia. 13.3 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARK INNOVATION 2PK 5x7 Charc Scr Patch (857101004532)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 626)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- S & W MANUFACTURING Leveling Mount, Nylon Base, 1/4-20" (WG1-20-10)
- ZORO SELECT O-Ring, Dash 023, Viton, 0.07 In., PK50 (U38871.006.0106)
- ZORO SELECT O-Ring, Silicone, Dash 17, 11/16, 0.816, PK50 (U38883.006.0068)
- ZORO SELECT O-Ring, Dash 125, Viton, 0.1 In., PK25 (U38871.009.0131)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0140)
- ZORO SELECT O-Ring, Dash 245, Viton, 0.13 In., PK5 (U38875.012.0437)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK50 (M38871.016.0071)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- Zoro Select Individual & Bulk O-Rings