Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 12.3mm OD, PK100
Mfr # 1RJB3
Zoro # G2922857
original price:
$1.35
11% off
new price: $1.19
/pk 100, $0.01/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RJB3
- Zoro # G2922857
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9.1 mm |
Actual Inside Dia. | 9.1 mm |
Nominal Outside Dia. | 12.3 mm |
Actual Outside Dia. | 12.3 mm |
Actual Width | 1.6 mm |
Nominal Width | 1.6 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
X-Ray Dectectable | No |
X-Ray Detectable | No |
Metal Detectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
FDA Approved | No |
Item | O-Ring |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9.1 mm, Nominal Width 1.6 mm, Actual Inside Dia. 9.1 mm, Actual Width 1.6 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 12.3 mm, Actual Outside Dia. 12.3 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Handle Assy. (13-393W)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- ZORO SELECT Compress Spring, 1 1/2 In L, PK12 (1NBV6)
- SARGENT Lever Lockset, Mechanical, Privacy, Grade 2 (28-65U65 KB 26D)
- ZORO SELECT Viton O-Ring, 1mm Wide 9mm ID, PK50 (ZUSAV1X9)
- ZORO SELECT O-Ring, Dash 455, Buna N, 0.27 In., PK2 (U38801.025.1300)
- ZORO SELECT O-Ring, Dash 250, Buna N, 0.13 In., PK10 (U38801.012.0500)
- ZORO SELECT O-Ring, Buna N, Dash 140, 2-1/4, 2.443, PK10 (U38801.009.0225)
- ZORO SELECT O-Ring, Buna N, 19mm OD, PK100 (1RJA7)
- ZORO SELECT O-Ring, Dash 342, Buna N, 0.21 In., PK25 (U38801.018.0362)
- TOMPKINS Hydraulic Fitting-Steel08 BOSS O-RING-VITON BROWN (75DB-08-VITON-BROWN)
- Zoro Select Individual & Bulk O-Rings