Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 11mm OD, PK25
Mfr # 1CUX5
Zoro # G0273664
product price: $1.19
/pk 25, $0.05/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 90 Shore A
Product Information
- Brand Zoro Select
- MFR # 1CUX5
- Zoro # G0273664
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7 mm |
Actual Inside Dia. | 7 mm |
Nominal Outside Dia. | 11 mm |
Actual Outside Dia. | 11 mm |
Actual Width | 2 mm |
Nominal Width | 2 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 90 Shore A |
Color | Black |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Very Hard |
X-Ray Dectectable | No |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
Metal Detectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 7 mm, Nominal Width 2 mm, Actual Inside Dia. 7 mm, Actual Width 2 mm, Color Black, Durometer 90 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11 mm, Actual Outside Dia. 11 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 1064431 (1064431)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Smokey Ridge (PNUTS02X48SR)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2091-017K)
- MSI Abatec 3.9 Ft. X 25.7 Ft. X 1 Mm Premium Underlayment For Rigid Click Luxury Vinyl Flooring (ZOR-LVT-LU-0100)
- ZORO SELECT O-Ring, EPDM, Dash 221, 1-7/16, 1.699, PK25 (U38869.012.0143)
- ZORO SELECT FFKM O-Ring, Dash 110 (ZUSADC75110)
- ZORO SELECT Buna-N O-Ring, Dash 422, PK5 (ZUSAH70422)
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK25 (U38871.012.0137)
- ZORO SELECT O-Ring, Buna N, 2-13/16, 3.006, PK10 (U38801.009.0281)
- ZORO SELECT O-Ring, Dash 007, EPDM, 0.07 In., PK100 (U38869.006.0015)
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- Zoro Select Individual & Bulk O-Rings