Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Buna N, 11.6mm OD, PK100
Mfr # 1RJC2
Zoro # G1733103
product price: $1.19
/pk 100, $0.01/ea
$1.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Buna-N
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RJC2
- Zoro # G1733103
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7.8 mm |
Actual Inside Dia. | 7.8 mm |
Nominal Outside Dia. | 11.6 mm |
Nominal Width | 1.9 mm |
Actual Width | 1.9 mm |
Actual Outside Dia. | 11.6 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70 Shore A |
Color | Black |
Item | O-Ring |
Temp. Range | -40 Degrees to 250 Degrees F |
Meets/Exceeds | ASTM D2000, SAE J200 |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Type | O-Ring |
Material | Buna N |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7.8 mm, Nominal Width 1.9 mm, Actual Inside Dia. 7.8 mm, Actual Width 1.9 mm, Color Black, Durometer 70 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 11.6 mm, Actual Outside Dia. 11.6 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 015 Silicone O-ring 70A Shore Red, -500 Pack (ORSIL015X500)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 7in.W (713DKB-72)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 3" Non-Mortis Hinge (N830-434)
- YALE Door Lockset, 1 3/8 to 1 3/4" Thickness (AU4608LN x BSP)
- ZORO SELECT O-Ring, Buna N, Dash 121, 1-1/16, 1.255, PK50 (U38801.009.0106)
- ZORO SELECT O-Ring, Dash 261, Buna N, 0.13 In., PK10 (U38801.012.0675)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 228, PK10 (ZUSAH70LUB228)
- ZORO SELECT O-Ring, Dash 317, EPDM, 0.21 In., PK50 (U38869.018.0093)
- ZORO SELECT O-Ring, Dash 112, Viton, 0.1 In., PK50 (U38871.009.0050)
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38805.006.0287)
- ZORO SELECT O-Ring, Buna N, Dash 033, 2, 2.129, PK25 (U38801.006.0200)
- Zoro Select Individual & Bulk O-Rings