Shop All O-Ring Assortments
Zoro Select
O-Ring Asst, MaxKit, Buna 70A, 1415Pc
Mfr # 5JJT7
Zoro # G2747297
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 1,415
- Number of Sizes 81
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 5JJT7
- Zoro # G2747297
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 81 |
Sizes Included | AS568A Dash No. 1/16 in C/S (25) Each of 006 to 018, (20) Each of 019 to 021, (15) Each of 022 to 026, 028, (10) Each of 029, 030, 3/32 in C/S (25) Each of 109 to 118, (20) Each of 119, 120, (15) Each of 121 to 127, (10) Each of 128, 129, 131, 133, (5) 135, 1/8 in C/S (20) Each of 210 to 214, (15) Each of 215 to 222, (10) Each of 223, 224, 226, 228, 232, 236, Boss (25) Each of 904, 907, 908, 910, (15) Each of 903, 906, 912, (10) 916, Flange Fitting O-Rings (10) Each of Flange Numbers 8, 12, 16, (5) Each of Flange Numbers 20, 24, 32 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 1,415 |
Durometer | 70 Shore A |
Color | Black |
Temp. Range | -40 Degrees to 250 Degrees F |
Hardness | Medium Hard |
Case Type | Plastic Case Containing 5 Inner Cases |
Meets/Exceeds | ASTM D2000, SAE J200 |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 1,415, Number of Sizes 81, Durometer 70 Shore A, Hardness Medium Hard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC10HD)
- SCHLAGE Cylindrical Lock, ALX50J ATH 626 (ALX50J ATH 626)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85315.003.ENTR)
- KABA ILCO Key Blank, Brass, Type Y13, 5 Pin PK10 (01122R-Y13)
- ZORO SELECT O-Ring Assortment, Buna N, 500 Pcs, 36 Szs (1RGY3)
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT O Ring Assortment, Viton, 1110 Pcs, 150 Szs (1RGY5)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA4)
- ZORO SELECT O-Ring Asst, Flange, Buna N, 216 Pcs (5JJT9)
- ZORO SELECT PTFE Plastic Sheet, 1/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-12)
- Zoro Select O-Ring Assortments