Shop All O-Ring Assortments
Zoro Select
O-Ring Asst, Buna N And Viton, 610 PC
Mfr # DISP-OR810
Zoro # G3299825
original price:
$147.15
19% off
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N and Viton(R)
- Number of Pieces 610
- Number of Sizes 24
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # DISP-OR810
- Zoro # G3299825
- Country of Origin United States
- Category O-Ring Assortments
Dimensions
Number of Sizes | 24 |
Sizes Included | AS568A Dash No. Buna N (40) Each of 012, 013, 110, 112, 113, (30) Each of 007, 014, 016, 115, 214, (25) Each of 010, 011, 111, 116, 210, 211, (20) Each of 120, 212, 216, (10) Each of 218, 220, 222, 326, Viton (10) 120 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N and Viton(R) |
Number of Pieces | 610 |
Durometer | 70 Shore A |
Hardness | Medium Hard |
Color | Black |
Meets/Exceeds | ASTM D2000 |
Temp. Range | -40 Degrees to 250 Degrees F |
Case Type | Plastic Box |
Description
O-Ring Assortment, SAE, Material Buna N and Viton(R), Number of Pieces 610, Number of Sizes 24, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. Buna N (40) Each of 012, 013, 110, 112, 113, (30) Each of 007, 014, 016, 115, 214, (25) Each of 010, 011, 111, 116, 210, 211, (20) Each of 120, 212, 216, (10) Each of 218, 220, 222, 326, Viton (10) 120, Case Type Plastic Box, Meets/Exceeds ASTM D2000, Temp. Range -40 Degrees to 250 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME153T 605-KA)
- TRINE Trine 2000 Series Electric Strikes, 12 VDC Voltage, Satin Chrome (2001C-12DC)
- MASTER LOCK Boron Shackle Pro Series Padlock, Hardened Boron Alloy Shackle, 0.88" W (MLK6321)
- TRINE TRINE: 400CMRP Outdoor Gate Solution ANSI Grade 1 Electric Strike (TRN-400CMRP-32D)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- ZORO SELECT O-Ring Asst, Flange, Buna N, 216 Pcs (5JJT9)
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- ZORO SELECT O-Ring Assortment, Metric, 32 Szs, 426Pcs (5RLU2)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT O Ring Assortment, EPDM, 200 Pcs, 12 Sizes (1RGY8)
- DANCO O'Ring 1-1/16X1-1/4X3/32 (35716W)
- Zoro Select O-Ring Assortments