Shop All O-Ring Assortments
Zoro Select
O-Ring Asst, Buna N, 568 Flange, 70Pc
Mfr # 5JJT5
Zoro # G0716685
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 70
- Number of Sizes 7
- Durometer 90 Shore A
Product Information
- Brand Zoro Select
- MFR # 5JJT5
- Zoro # G0716685
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 7 |
Sizes Included | AS568A Dash No. (10) Each of 210, 214, 219, 222, 225, 228, 232 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 70 |
Durometer | 90 Shore A |
Hardness | Very Hard |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Case Type | Plastic Box with Lid Chart |
Temp. Range | -25 Degrees to 250 Degrees F |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 70, Number of Sizes 7, Durometer 90 Shore A, Hardness Very Hard, Sizes Included AS568A Dash No. (10) Each of 210, 214, 219, 222, 225, 228, 232, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -25 Degrees to 250 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO MAXX Cargo Maxx Fingerprint Padlock Long Shank (081-95410)
- X1 TOOLS R-233 Square O-Ring ID: 2 7/8, CS 1/8, OD 3 1/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R233x1)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- MSI Akadia 3/4 In. Thick X 3/5 In. Wide X 94 In. Length Luxury Vinyl Quarter Round Molding (ZOR-LVT-T-0015)
- ZORO SELECT O-Ring Assortment, Buna N, 1050 Pcs, 12 Szs (1RGZ5)
- ZORO SELECT O-Ring Assortment, Standard, 30 Szs, 382Pcs (5RLU3)
- ZORO SELECT O-Ring Assortment, Buna N, 385 Pcs, 30 Szs (1RGY2)
- ZORO SELECT O-Ring Asst, Buna N, 192 PC, 19 Sizes (WWG-DISP-OR192)
- ZORO SELECT O-Ring Asst, Silicone, 436 Pcs, 36Szs (3CVZ8)
- ZORO SELECT O-Ring Assortment, Nitrile & Viton, 584Pcs (1RGY9)
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- Zoro Select O-Ring Assortments