Shop All O-Ring Assortments
Zoro Select
O-Ring Assortment, Buna N, 485 Pcs, 37 Szs
Mfr # 1RGZ3
Zoro # G2502437
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Buna N
- Number of Pieces 485
- Number of Sizes 37
- Durometer 70 Shore A
Product Information
- Brand Zoro Select
- MFR # 1RGZ3
- Zoro # G2502437
- Country of Origin China
- Category O-Ring Assortments
Dimensions
Number of Sizes | 37 |
Sizes Included | AS568A Dash No. (32) Each of 006 to 012, (12) Each of 110 to 116, (9) Each of 210 to 222, (6) Each of 325 to 334 |
Details
Item | O-Ring Assortment |
SAE or Metric | SAE |
Material | Buna N |
Number of Pieces | 485 |
Durometer | 70 Shore A |
Hardness | Medium Hard |
Meets/Exceeds | ASTM D2000, SAE J200 |
Color | Black |
Case Type | Plastic Box with Lid Chart |
Temp. Range | -40 Degrees to 250 Degrees F |
Description
O-Ring Assortment, SAE, Material Buna N, Number of Pieces 485, Number of Sizes 37, Durometer 70 Shore A, Hardness Medium Hard, Sizes Included AS568A Dash No. (32) Each of 006 to 012, (12) Each of 110 to 116, (9) Each of 210 to 222, (6) Each of 325 to 334, Case Type Plastic Box with Lid Chart, Meets/Exceeds ASTM D2000, SAE J200, Temp. Range -40 Degrees to 250 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AB15J626)
- SCHLAGE Cylindrical Lock, A70JD ORB 626 (A70JD ORB 626)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 10mm ID, PK100 (ZUSAH2.5X10)
- RANDALL 4' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (4 FT A-77)
- ZORO SELECT O-Ring Assortment, Buna N, 500 Pcs, 36 Szs (1RGY3)
- ZORO SELECT O-Ring Asst, Buna N, 568 Flange, 70Pc (5JJT5)
- ZORO SELECT O Ring Assortment, Viton, 500 Pcs, 36 Sizes (1RGY7)
- ZORO SELECT O-Ring Asst, Silicone, 200 Pcs, 12Szs (3CVZ7)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- DANCO O-RING ASSORTMENT 382PC (39989)
- Zoro Select O-Ring Assortments