Shop All Nylon Tubing
Zoro Select
NylonTubing, 9/64" ID, 3/16" OD, 100Ft.
Mfr # 1523-138187
Zoro # G3079675
original price:
$53.76
26% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore R: 121
- Inside Dia. 9/64 in
- Outside Dia. 3/16 in
- Wall Thickness 0.03 in
Product Information
- Brand Zoro Select
- MFR # 1523-138187
- Zoro # G3079675
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 9/64 in |
Outside Dia. | 3/16 in |
Tube Length | 100 ft |
Outside Diameter Tolerance | +0.005 to -0.005 in |
Overall Length | 100 ft |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Description
Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 1/8 in, Material Nylon, Maximum Operating Pressure 565 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 3/16 in, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 0.03 in, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 5/32In IDx1/4In OD, 1000 Ft, Yellow (PE14-DY)
- ZURN Repair Kit, Rubber (HYD-RK-Z1348)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KOHLER Sink Gooseneck Spout With Aerator (13782-CP)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Natural, 50 Ft (2VDN2)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2643)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 50 Ft (2VDL5)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 50 Ft (2VDL1)
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.170 (ZUSA-HT-2765)
- ZORO SELECT Tubing, 6mm OD, Nylon, Natural, 100 Ft (2VDZ4)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 500', Natural (N14CNA)
- Zoro Select Tubing