Shop All Nylon Tubing
Zoro Select
NylonTubing, 4mm ID, 6mm OD, 100 Ft.
Mfr # 1523-4mm6mm
Zoro # G1345032
original price:
$45.59
5% off
new price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore R: 121
- Inside Dia. 4 mm
- Outside Dia. 6 mm
- Wall Thickness 1 mm
Product Information
- Brand Zoro Select
- MFR # 1523-4mm6mm
- Zoro # G1345032
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Dia. | 4 mm |
Outside Dia. | 6 mm |
Tube Length | 100 ft |
Outside Diameter Tolerance | +0.005 to -0.005 in |
Overall Length | 100 ft |
Inside Diameter | 4 mm |
Outside Diameter | 6 mm |
Description
Tubing, Application Air, Beverage, Food, Color Beige, Hardness Rockwell R 121, Inside Diameter 4 mm, Material Nylon, Maximum Operating Pressure 720 psi @ 70 Degrees F, Maximum Operating Temperature 135 Degrees F, Maximum Vacuum Pressure 29 in Hg, Outside Diameter 6 mm, Overall Length 100 ft, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Standards FDA, Wall Thickness 1 mm, Clarity Semi-Clear
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Stainless Steel Floating Dish Rack (Diamond 1.75 & Super Single) (236431)
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (79580)
- ZORO SELECT PVC Plug, Spigot, 1-1/2 in Pipe Size (849-015)
- ZORO SELECT 3" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (594-080)
- ZORO SELECT NylonTubing, 19/64", ID, 3/8" OD, 100 Ft. (1523-295375)
- ZORO SELECT Nylon Tubing for Air, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-584)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1558)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.251 (ZUSA-HT-2603)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- ZORO SELECT Tubing, Nylon, 5 ft, Shore D: 68, 0.092 (ZUSA-HT-2759)
- Zoro Select Nylon Tubing