Shop All Nylon Tubing
Zoro Select
Nylon Tubing for Air, 3/8" ID x 1/2" OD x 10 Ft. L
Mfr # ZUSA-HT-632
Zoro # G4425165
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 70
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Wall Thickness 0.625 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-632
- Zoro # G4425165
- UPC # 193005153182
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Tube Length | 10 ft |
Tube Bend Radius | 4-1/4" |
Inside Diameter | 3/8 in |
Overall Length | 10 ft |
Outside Diameter | 1/2 in |
Bend Radius | 4 1/4 in |
Description
Tubing, Application Water, Color Black, Hardness Shore D 70, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/2 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove, Coupler x Hose, Shank 4", SS (G400-C-SS)
- MOEN FCT HNDL MOEN CHATEAU (96782)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, Brass (ZUSA-VLV-197)
- RIDGID Underground Inspection Camera System (63818)
- ZORO SELECT Nylon Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-625)
- ZORO SELECT NylonTubing, 3mm ID, 5mm OD, 100 Ft. (1523-3mm5mm)
- ZORO SELECT Tubing, Nylon, 25 ft, Shore D: 68, 0.251 (ZUSA-HT-2687)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Red, 50 Ft (2VDU4)
- ZORO SELECT Tubing, 7/64" IDx5/32" OD, 100 Ft, Black (N532-ABLK)
- ZORO SELECT Tubing, 5/64" IDx1/8" OD, 250 Ft, Natural (N18-BNA)
- PARKER Tubing, Nylon, 1/8" OD, Natural, 250 Ft (NNR-2-017-0250)
- Zoro Select Nylon Tubing