Shop All Nylon Tubing
Zoro Select
Nylon Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L
Mfr # ZUSA-HT-609
Zoro # G4425095
original price:
$5.99
5% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nylon
- Tube Hardness Shore D: 70
- Inside Dia. 1/16 in
- Outside Dia. 1/8 in
- Wall Thickness 0.031 in
Product Information
- Brand Zoro Select
- MFR # ZUSA-HT-609
- Zoro # G4425095
- UPC # 193005152925
- Country of Origin China
- Category Nylon Tubing
Dimensions
Inside Dia. | 1/16 in |
Outside Dia. | 1/8 in |
Tube Length | 25 ft |
Tube Bend Radius | 1" |
Inside Diameter | 1/16 in |
Outside Diameter | 1/8 in |
Bend Radius | 1 in |
Overall Length | 25 ft |
Description
Tubing, Application Water, Color Black, Hardness Shore D 70, Inside Diameter 1/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Nylon, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Outside Diameter 1/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant, Wear Resistant, Reinforcement Not Reinforced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Urinal Gasket (04700)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet (WH3377-PPZ-BAT)
- SHARKBITE PEX CLAMP TOOL 3/8""-1"" (UC961)
- ZORO SELECT 1-1/4" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1885-060)
- ZORO SELECT Tubing, 9/32" ID, 3/8" OD, 250 Ft, Blue (4HHE5)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 100 Ft (2VDP6)
- ZORO SELECT NylonTubing, 3/16" ID, 1/4" OD, 100 Ft. (1523-190250)
- ZORO SELECT Tubing, 7/64" IDx5/32" OD, 100 Ft, Black (N532-ABLK)
- ZORO SELECT Tubing, Nylon, 3/8" OD, 100 Ft, Natural (N38-NA)
- ZORO SELECT NylonTubing, 4mm ID, 6mm OD, 100 Ft. (1523-4mm6mm)
- PARFLEX Nylon Tubing NB-4-035 250 ft. (NB-4-035)
- Zoro Select Tubing