Shop All Nylon Tubing
Zoro Select
Nylon Tubing, 9/32 in Inside Dia.
Mfr # N38-NA-25
Zoro # G710993637
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.05 in
- Material Nylon
- Color White
- Burst Pressure 750 psi
- Standards REACH Compliant, RoHS Compliant
Product Information
- Brand Zoro Select
- MFR # N38-NA-25
- Zoro # G710993637
- Country of Origin United States
- Category Nylon Tubing
Dimensions
Inside Diameter | 9/32 in |
Outside Diameter | 3/8 in |
Outside Diameter Tolerance | +/-0.006 in |
Bend Radius | 2 in |
Overall Length | 25 ft |
Description
Nylon Tubing, Application Air, Fuels, Lubricant, Water, Color White, Hardness Rockwell R 78, Shore D 70, Inside Diameter 9/32 in, Jacket Color Not Applicable, Jacket Material No Jacket, Material Nylon, Material Trade Name Nylochem, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 75 Degrees F, Maximum Operating Temperature 200 Degrees F, Maximum Vacuum Pressure 28 in Hg, Outside Diameter 3/8 in, Overall Length 25 ft, Peristaltic Pump Compatible No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 1/2", 150,316, Thrd Heavy (4381035630)
- MOEN Handle Hub Kit (147541)
- HAYWARD FLOW CONTROL Diaphragm Valve, True Union, 1", PVC/EPDM, S/T (DAB1010UEE)
- DELTA Aerator - 1.2 GPM (RP54107OB-1.2)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 100 Ft (2VDW3)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- ZORO SELECT Tubing, Nylon, 3/8", 225 PSI, 100 Feet, Red (N38-AR)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Black, 100 Ft (2VDP6)
- ZORO SELECT Tubing, 3/8" OD, Nylon, Blue, 100 Ft (2VDW5)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Yellow, 100 Ft (2VDY3)
- ZORO SELECT Tubing, Nylon, 50 ft, Shore D: 68, 0.170 (ZUSA-HT-2644)
- Zoro Select Tubing